REMA

REMA Lifting magnet PFR-2000 2t

  • ERIKS:23795931
  • Manufacturer:8717365017346
Image 1
Save to list

€2,880.00/ pieceexcl. VAT

€3,484.80incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2000 kg
Material thickness
80 mm
Weight
85 kg
Length
480 mm
Width
165 mm
Height
251 mm