REMA

REMA Crane magnet MK-500KS load capacity 500kg

  • ERIKS:23795936
  • Manufacturer:8717365017407
Image 1
Save to list

€918.00/ pieceexcl. VAT

€1,110.78incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
300 kg
Material thickness
4 mm
Weight
10.5 kg
Length
290 mm
Width
180 mm