REMA

REMA Lifting magnet PFR-500 0,5t

  • ERIKS:23795928
  • Manufacturer:8717365000454
Image 1
Save to list

€1,095.00/ pieceexcl. VAT

€1,324.95incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
500 kg
Material thickness
40 mm
Weight
19 kg
Length
246 mm
Width
120 mm
Height
168 mm