REMA

REMA Hand magnet MK-120 load capacity 120kg

  • ERIKS:23795932
  • Manufacturer:8717365017360
Image 1
Save to list

€280.00/ pieceexcl. VAT

€338.80incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
120 kg
Material thickness
2 mm
Weight
1.4 kg
Length
140 mm
Width
84 mm