REMA

REMA Lifting magnet PFR-1000 1t

  • ERIKS:23795930
  • Manufacturer:8717365000461
Image 1
Save to list

€1,630.00/ pieceexcl. VAT

€1,972.30incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Material thickness
60 mm
Weight
37 kg
Length
316 mm
Width
148 mm
Height
216 mm