GEDORE

GEDORE 640-3000 Magnetic lifter 520 mm, d 16,5 mm

  • ERIKS:23084516
  • Manufacturer:4010886653135
Image 1
Bright nickel-plated, For picking up and holding small magnetic parts, Easy handling due to flexible shaft
Save to list

€74.25/ pieceexcl. VAT

€89.84incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Max. permitted load capacity flat material
3 kg
Shape
Round
Length
520 mm
Diameter
16.5 mm