

€167.06/ pieceexcl. VAT
€202.14incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Max. permitted load capacity flat material | 0.35 kg |
Shape | Round |
Length | 500 mm |
Diameter | 30 mm |