

€6.53/ pieceexcl. VAT
€7.90incl. VAT
15 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 1,000 kg |
Length | 3 m |
Material | Polyester |
Colour | Lila / Violet |
Utilizable length | 1.5 m |