REMA

REMA Lifting strap S1 yellow 90mm 1,5m 3t

  • ERIKS:24046688
  • Manufacturer:8717365003943
Image 1
Save to list

€15.18/ pieceexcl. VAT

€18.37incl. VAT

12 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
1.5 m
Material
Polyester
Width
90 mm
Colour
Yellow