REMA

REMA Lifting strap S1 green 60mm 1,5m 2t

  • ERIKS:24046675
  • Manufacturer:8717365003837
Image 1
Save to list

€9.66/ pieceexcl. VAT

€11.69incl. VAT

33 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
1.5 m
Material
Polyester
Width
60 mm
Colour
Green