REMA

REMA Lifting strap S1 green 60mm 5m 2t

  • ERIKS:23784784
  • Manufacturer:8717365003875
Image 1
Save to list

€22.77/ pieceexcl. VAT

€27.55incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
5 m
Material
Polyester
Width
60 mm
Colour
Green