REMA

REMA Band sling S2 purple 30mm 1,5m workl.1t

  • ERIKS:23784916
  • Manufacturer:8717365004490
Image 1
Save to list

€11.18/ pieceexcl. VAT

€13.53incl. VAT

81 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
1.5 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet