REMA

REMA Lifting strap S1 yellow 90mm 1m 3t

  • ERIKS:23784788
  • Manufacturer:8717365003936
Image 1
Save to list

€12.65/ pieceexcl. VAT

€15.31incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
1 m
Material
Polyester
Width
90 mm
Colour
Yellow