REMA

REMA Lifting strap S1 green 60mm 2m 2t

  • ERIKS:23784781
  • Manufacturer:8717365003844
Image 1
Save to list

€11.04/ pieceexcl. VAT

€13.36incl. VAT

42 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
2 m
Material
Polyester
Width
60 mm
Colour
Green