

€17.02/ pieceexcl. VAT
€20.59incl. VAT
55 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 2,000 kg |
Length | 6 m |
Material | Polyester |
Colour | Green |
Utilizable length | 3 m |