REMA

REMA Band sling S2 purple 30mm 2m workl.1t

  • ERIKS:23784917
  • Manufacturer:8717365004506
Image 1
Save to list

€12.05/ pieceexcl. VAT

€14.58incl. VAT

51 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
2 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet