REMA

REMA Lifting strap 1000kg 1,5m.1211033

  • ERIKS:23794937
  • Manufacturer:8717365003721
Image 1
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
1.5 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet