Hose and Sanitary Coupling Seals

Hose and sanitary coupling seals support leak-tight joints in industrial and hygienic hose assemblies. The category concerns seals used with connection types such as DIN couplings, Tri-Clamp and DELTA connections.

What are hose and sanitary coupling seals?

A coupling seal closes the interface between two connected coupling parts. In a hose assembly, the seal must match the selected coupling and assembly method. Hygienic connections include couplings to DIN 11851 and DIN 11864, while Tri-Clamp couplings can be attached directly to a hose.

Applications and industries

These seals belong in industrial hose connections and hygienic assemblies for food and pharmaceutical use. Named coupling types include aseptic hose-tail couplings, Tri-Clamp connections and DELTA couplings. High-purity hose assemblies are also used in pharmaceutical and biochemical industries.

How to select hose and sanitary coupling seals

First record the exact coupling type and applicable connection standard. Then check the hose interface, assembly method and dimensions of both coupling parts. For hygienic duties, also establish whether the complete hose assembly is intended for the relevant food or pharmaceutical application.

Key attributes

The identified connection families include DIN 11851, DIN 11864, Tri-Clamp and DELTA; the available passages do not specify separate seal materials, pressure classes or size ranges for this category.

Frequently asked questions

Which connection determines the hose coupling seal?

The specific coupling type determines the required seal. Establish whether the assembly uses a DIN coupling, Tri-Clamp, DELTA coupling or another hose connection, then verify the dimensions of the mating parts.

Where are sanitary hose coupling seals used?

They are used in hygienic hose assemblies for applications including food and pharmaceutical production. The coupling and its seal form part of the complete connection between the hose and the installation.

What matters for a Tri-Clamp hose connection?

Check how the Tri-Clamp coupling is attached to the hose and identify the dimensions and standard of the existing connection. The seal must fit between the corresponding coupling faces.

Which details are not specified for hose and sanitary coupling seals?

The available product passages do not state dedicated seal materials, pressure classes or full size ranges. Confirm those values at individual-product level before selecting a specific seal.

  • 2
  • 68
  • 2
  • 19
  • 53
  • 31
  • 9
  • 28
  • 1
  • 1
  • 1
250 Products showing for Hose and Sanitary Coupling Seals

€8.00/ pieceexcl. VAT

€9.68incl. VAT

977 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 2"

  • Eriks:10037795
  • Connection termination size:2"

€0.62/ pieceexcl. VAT

€0.75incl. VAT

1102 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 3"

  • Eriks:10037806
  • Connection termination size:3"

€16.73/ pieceexcl. VAT

€20.24incl. VAT

1284 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 2"

  • Eriks:10037793
  • Connection termination size:2"

€10.22/ pieceexcl. VAT

€12.37incl. VAT

3934 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove EPDM EDU 1.1/2"

  • Eriks:10037771
  • Connection termination size:1.1/2"

€0.57/ pieceexcl. VAT

€0.69incl. VAT

563 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove EPDM EDE 1"

  • Eriks:10037763
  • Connection termination size:1"

€0.43/ pieceexcl. VAT

€0.52incl. VAT

16410 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 1.1/4"

  • Eriks:10037782
  • Connection termination size:1.1/4"

€0.48/ pieceexcl. VAT

€0.58incl. VAT

5010 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 1.1/2"

  • Eriks:10037776
  • Connection termination size:1.1/2"

€0.48/ pieceexcl. VAT

€0.58incl. VAT

2605 In stock - Estimated delivery date 16/11/2026

€45.40/ pieceexcl. VAT

€54.93incl. VAT

71 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove EPDM EDU 2"

  • Eriks:10037792
  • Connection termination size:2"

€0.72/ pieceexcl. VAT

€0.87incl. VAT

293 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 1"

  • Eriks:10037764
  • Connection termination size:1"

€4.76/ pieceexcl. VAT

€5.76incl. VAT

2437 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove EPDM EDU 2.1/2"

  • Eriks:11252761
  • Connection termination size:2.1/2"

€1.00/ pieceexcl. VAT

€1.21incl. VAT

1186 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 4"

  • Eriks:10037818
  • Connection termination size:4"

€17.24/ pieceexcl. VAT

€20.86incl. VAT

281 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 2.1/2"

  • Eriks:10037800
  • Connection termination size:2.1/2"

€11.60/ pieceexcl. VAT

€14.04incl. VAT

324 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 1"

  • Eriks:10037766
  • Connection termination size:1"

€0.34/ pieceexcl. VAT

€0.41incl. VAT

4348 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 1.1/2"

  • Eriks:10037774
  • Connection termination size:1.1/2"

€7.49/ pieceexcl. VAT

€9.06incl. VAT

Estimated delivery date - 05/01/2027

€7.45/ pieceexcl. VAT

€9.01incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 3/4"

  • Eriks:10037813
  • Connection termination size:3/4"

€3.57/ pieceexcl. VAT

€4.32incl. VAT

2232 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 1.1/4"

  • Eriks:10037781
  • Connection termination size:1.1/4"

€6.40/ pieceexcl. VAT

€7.74incl. VAT

236 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Grommet Cam & Groove Neoprene® EDN 3/4"

  • Eriks:10037810
  • Connection termination size:3/4"

€2.38/ pieceexcl. VAT

€2.88incl. VAT

106 In stock - Estimated delivery date 16/11/2026

€37.00/ pieceexcl. VAT

€44.77incl. VAT

103 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 4"

  • Eriks:10037819
  • Connection termination size:4"

€1.38/ pieceexcl. VAT

€1.67incl. VAT

678 In stock - Estimated delivery date 16/11/2026

€38.30/ pieceexcl. VAT

€46.34incl. VAT

212 In stock - Estimated delivery date 16/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 6"

  • Eriks:11024382
  • Connection termination size:6"

€46.22/ pieceexcl. VAT

€55.93incl. VAT

84 In stock - Estimated delivery date 16/11/2026

€76.05/ pieceexcl. VAT

€92.02incl. VAT

14 In stock - Estimated delivery date 16/11/2026