LMC

LMC Gasket Cam & Groove FPM core with closed PTFE envelope, type EDVPG 3"

  • ERIKS:12695702
Image 1
Save to list

€76.05/ pieceexcl. VAT

€92.02incl. VAT

14 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€76.05

-

10+

€72.15

5.13%

25+

€68.25

10.26%

50+

€62.40

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VPG
Material
PTFE Encapsulated FPM
Colour
White
Connection termination size
3"
Temperature range
from -60 to 204 °C