

€11.60/ pieceexcl. VAT
€14.04incl. VAT
329 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.60 | - |
10+ | €10.90 | 6.00% |
25+ | €10.21 | 12.00% |
50+ | €9.28 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | V |
Material | FPM |
Colour | Green |
Connection termination size | 2.1/2" |
Temperature range | from -30 to 200 °C |