LMC

LMC Gasket Cam & Groove FPM EDV 2"

  • ERIKS:10037793
Image 1
Save to list

€10.22/ pieceexcl. VAT

€12.37incl. VAT

3934 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.22

-

10+

€9.69

5.13%

25+

€9.17

10.26%

50+

€8.38

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
V
Material
FPM
Colour
Green
Connection termination size
2"
Temperature range
from -30 to 200 °C