LMC

LMC Gasket Cam & Groove FPM EDV 6"

  • ERIKS:11024382
Image 1
Save to list

€46.22/ pieceexcl. VAT

€55.93incl. VAT

88 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.22

-

10+

€43.85

5.13%

25+

€41.48

10.26%

50+

€37.92

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
V
Material
FPM
Colour
Green
Connection termination size
6"
Temperature range
from -30 to 200 °C