

€3.57/ pieceexcl. VAT
€4.32incl. VAT
2326 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.57 | - |
10+ | €3.39 | 5.13% |
25+ | €3.20 | 10.26% |
50+ | €2.93 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | V |
Material | FPM |
Colour | Green |
Connection termination size | 3/4" |
Temperature range | from -30 to 200 °C |