LMC

LMC Gasket Cam & Groove FPM core with closed PTFE envelope, type EDVPG 1"

  • ERIKS:10037768
Image 1
Save to list

€38.30/ pieceexcl. VAT

€46.34incl. VAT

212 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.30

-

10+

€36.00

6.00%

25+

€33.70

12.00%

50+

€30.64

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VPG
Material
PTFE Envelope with FPM Filler
Colour
White
Connection termination size
1"
Temperature range
from -60 to 204 °C