

€0.48/ pieceexcl. VAT
€0.58incl. VAT
5010 In stock - Estimated delivery date 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.48 | - |
10+ | €0.45 | 5.13% |
25+ | €0.43 | 10.26% |
50+ | €0.39 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | NBR |
Colour | Black |
Connection termination size | 1.1/4" |
Temperature range | from -30 to 120 °C |