LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 1/2"

  • ERIKS:10037789
Image 1
Save to list

€7.45/ pieceexcl. VAT

€9.01incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.45

-

10+

€7.00

6.00%

25+

€6.56

12.00%

50+

€5.96

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Connection termination size
1/2"
Temperature range
from -25 to 100 °C