LMC

LMC Gasket Cam & Groove NBR EDB 2"

  • ERIKS:10037795
Image 1
Save to list

€0.62/ pieceexcl. VAT

€0.75incl. VAT

1102 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.62

-

10+

€0.59

5.13%

25+

€0.56

10.26%

50+

€0.51

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
B
Material
NBR
Colour
Black
Connection termination size
2"
Temperature range
from -30 to 120 °C