LMC

LMC Gasket Cam & Groove FPM EDV 4"

  • ERIKS:10037818
Image 1
Save to list

€17.24/ pieceexcl. VAT

€20.86incl. VAT

281 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.24

-

10+

€16.35

5.13%

25+

€15.47

10.26%

50+

€14.14

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
V
Material
FPM
Colour
Green
Connection termination size
4"
Temperature range
from -30 to 200 °C