LMC

LMC Gasket Cam & Groove FPM EDV 3"

  • ERIKS:10037806
Image 1
Save to list

€16.73/ pieceexcl. VAT

€20.24incl. VAT

1255 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.73

-

10+

€15.87

5.13%

25+

€15.02

10.26%

50+

€13.73

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
V
Material
FPM
Colour
Green
Connection termination size
3"
Temperature range
from -30 to 200 °C