LMC

LMC Seal Cam & Groove FPM core with closed PTFE envelope, type EDVPG 2"

  • ERIKS:12678396
Image 1
Save to list

€45.40/ pieceexcl. VAT

€54.93incl. VAT

71 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.40

-

10+

€42.68

6.00%

25+

€39.95

12.00%

50+

€36.32

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VPG
Material
PTFE Encapsulated FPM
Colour
White
Connection termination size
2"
Temperature range
from -60 to 204 °C