

€6.40/ pieceexcl. VAT
€7.74incl. VAT
236 In stock - Estimated delivery date 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.40 | - |
10+ | €6.07 | 5.13% |
25+ | €5.74 | 10.26% |
50+ | €5.25 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | V |
Material | FPM |
Colour | Green |
Connection termination size | 1.1/4" |
Temperature range | from -30 to 200 °C |