LMC

LMC Gasket Cam & Groove FPM EDV 1"

  • ERIKS:10037764
Image 1
Save to list

€4.76/ pieceexcl. VAT

€5.76incl. VAT

2437 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.76

-

10+

€4.51

5.13%

25+

€4.27

10.26%

50+

€3.90

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
V
Material
FPM
Colour
Green
Connection termination size
1"
Temperature range
from -30 to 200 °C