LMC

LMC Gasket Cam & Groove FPM core with closed PTFE envelope, type EDVPG 3/4"

  • ERIKS:13527848
Image 1
Save to list

€37.00/ pieceexcl. VAT

€44.77incl. VAT

103 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.00

-

10+

€34.78

6.00%

25+

€32.56

12.00%

50+

€29.60

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VPG
Material
PTFE Encapsulated FPM
Colour
White
Connection termination size
3/4"
Temperature range
from -60 to 204 °C