Cam and Groove Seals

  • 2
  • 66
  • 2
  • 19
  • 39
  • 31
  • 28
  • 10
  • 3
  • 13
  • 15
90 Products showing for Cam and Groove Seals

€8.00/ pieceexcl. VAT

€9.68incl. VAT

977 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 2"

  • Eriks:10037795
  • Connection termination size:2"

€0.62/ pieceexcl. VAT

€0.75incl. VAT

1102 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 3"

  • Eriks:10037806
  • Connection termination size:3"

€16.73/ pieceexcl. VAT

€20.24incl. VAT

1284 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 2"

  • Eriks:10037793
  • Connection termination size:2"

€10.22/ pieceexcl. VAT

€12.37incl. VAT

3934 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove EPDM EDU 1.1/2"

  • Eriks:10037771
  • Connection termination size:1.1/2"

€0.57/ pieceexcl. VAT

€0.69incl. VAT

563 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove EPDM EDE 1"

  • Eriks:10037763
  • Connection termination size:1"

€0.43/ pieceexcl. VAT

€0.52incl. VAT

16410 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 1.1/4"

  • Eriks:10037782
  • Connection termination size:1.1/4"

€0.48/ pieceexcl. VAT

€0.58incl. VAT

5010 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 1.1/2"

  • Eriks:10037776
  • Connection termination size:1.1/2"

€0.48/ pieceexcl. VAT

€0.58incl. VAT

2605 In stock - Estimated delivery date 17/11/2026

€45.40/ pieceexcl. VAT

€54.93incl. VAT

71 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove EPDM EDU 2"

  • Eriks:10037792
  • Connection termination size:2"

€0.72/ pieceexcl. VAT

€0.87incl. VAT

293 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 1"

  • Eriks:10037764
  • Connection termination size:1"

€4.76/ pieceexcl. VAT

€5.76incl. VAT

2437 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove EPDM EDU 2.1/2"

  • Eriks:11252761
  • Connection termination size:2.1/2"

€1.00/ pieceexcl. VAT

€1.21incl. VAT

1186 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 4"

  • Eriks:10037818
  • Connection termination size:4"

€17.24/ pieceexcl. VAT

€20.86incl. VAT

281 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 2.1/2"

  • Eriks:10037800
  • Connection termination size:2.1/2"

€11.60/ pieceexcl. VAT

€14.04incl. VAT

324 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 1"

  • Eriks:10037766
  • Connection termination size:1"

€0.34/ pieceexcl. VAT

€0.41incl. VAT

4348 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 1.1/2"

  • Eriks:10037774
  • Connection termination size:1.1/2"

€7.49/ pieceexcl. VAT

€9.06incl. VAT

Estimated delivery date - 05/01/2027

€7.45/ pieceexcl. VAT

€9.01incl. VAT

13 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 3/4"

  • Eriks:10037813
  • Connection termination size:3/4"

€3.57/ pieceexcl. VAT

€4.32incl. VAT

2232 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 1.1/4"

  • Eriks:10037781
  • Connection termination size:1.1/4"

€6.40/ pieceexcl. VAT

€7.74incl. VAT

236 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Grommet Cam & Groove Neoprene® EDN 3/4"

  • Eriks:10037810
  • Connection termination size:3/4"

€2.38/ pieceexcl. VAT

€2.88incl. VAT

106 In stock - Estimated delivery date 17/11/2026

€37.00/ pieceexcl. VAT

€44.77incl. VAT

103 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove NBR EDB 4"

  • Eriks:10037819
  • Connection termination size:4"

€1.38/ pieceexcl. VAT

€1.67incl. VAT

678 In stock - Estimated delivery date 17/11/2026

€38.30/ pieceexcl. VAT

€46.34incl. VAT

212 In stock - Estimated delivery date 17/11/2026
Product Image

LMC Gasket Cam & Groove FPM EDV 6"

  • Eriks:11024382
  • Connection termination size:6"

€46.22/ pieceexcl. VAT

€55.93incl. VAT

84 In stock - Estimated delivery date 17/11/2026

€76.05/ pieceexcl. VAT

€92.02incl. VAT

14 In stock - Estimated delivery date 17/11/2026