

€7.49/ pieceexcl. VAT
€9.06incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.49 | - |
10+ | €7.10 | 5.13% |
25+ | €6.72 | 10.26% |
50+ | €6.14 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | V |
Material | FPM |
Colour | Green |
Connection termination size | 1.1/2" |
Temperature range | from -30 to 200 °C |