LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 1"

  • ERIKS:10037767
Image 1
Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

977 In stock - Estimated delivery date 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.00

-

10+

€7.52

6.00%

25+

€7.04

12.00%

50+

€6.40

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Connection termination size
1"
Temperature range
from -25 to 100 °C