Pliers

  • 1
  • 140
  • 3
  • 199
  • 1
  • 11
  • 3
  • 1
  • 1
  • 1
  • 1
1248 Products showing for Pliers
Product Image

FORMAT Pointed pliers VDE curved 200mm

  • Eriks:23073673
  • Manufacturer:4317784120357
  • Length:200 mm
  • Shape:Bent nose
  • VDE tested:Yes

€31.25/ pieceexcl. VAT

€37.81incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FORMAT Water pump pliers chrome-vanadium DIN/ISO8976 red 300mm

  • Eriks:23072950
  • Manufacturer:4317784097710
  • Length:300 mm

€29.90/ pieceexcl. VAT

€36.18incl. VAT

Estimated delivery date - 17/11/2026

€17.98/ pieceexcl. VAT

€21.76incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Comb. pliers DIN5244 VDE 180mm

  • Eriks:23072302
  • Manufacturer:4317784098915
  • Length:180 mm
  • Low spark model:No
  • VDE tested:Yes

€25.54/ pieceexcl. VAT

€30.90incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Lg.nose pliers DIN/ ISO5745 VDE round 160mm

  • Eriks:23071970
  • Manufacturer:4317784210591
  • Length:160 mm
  • VDE tested:Yes

€22.93/ pieceexcl. VAT

€27.75incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Wide-mouthed gripping pliers 178mm

  • Eriks:23072055
  • Manufacturer:4317784202183
  • Length:178 mm
  • Max. cheeks opening:30 mm

€25.55/ pieceexcl. VAT

€30.92incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Pointed pliers dip insulated 200mm

  • Eriks:23072656
  • Manufacturer:4317784345392
  • Length:200 mm
  • Shape:Long nose

€15.86/ pieceexcl. VAT

€19.19incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Comb. pliers DIN5244 VDE 200mm

  • Eriks:23072304
  • Manufacturer:4317784135740
  • Length:200 mm
  • Low spark model:No
  • VDE tested:Yes

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Radio pliers DIN5236A VDEstraight 160mm

  • Eriks:23073671
  • Manufacturer:4317784120340
  • Length:160 mm
  • Shape:Long nose
  • VDE tested:Yes

€25.85/ pieceexcl. VAT

€31.28incl. VAT

Estimated delivery date - 17/11/2026

€12.84/ pieceexcl. VAT

€15.54incl. VAT

26 In stock - Estimated delivery date 10/11/2026

€65.96/ pieceexcl. VAT

€79.81incl. VAT

8 In stock - Estimated delivery date 10/11/2026

€64.76/ pieceexcl. VAT

€78.36incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Strap wrench, 138A Series, 165mm LG

  • Eriks:23447743
  • Manufacturer:138A.48
  • Length:165 mm
  • VDE tested:No
  • Low spark model:No

€60.55/ pieceexcl. VAT

€73.27incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM 195.20avse tang bek halfrond 40° 200mm geisoleerd 1000v

  • Eriks:23445127
  • Manufacturer:195.20AVSE
  • Length:195 mm
  • Shape:Bent nose
  • VDE tested:Yes

€82.20/ pieceexcl. VAT

€99.46incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€55.78/ pieceexcl. VAT

€67.49incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Strap wrench, 138A Series, 125mm LG

  • Eriks:23447742
  • Manufacturer:138A.30
  • Length:125 mm
  • VDE tested:No
  • Low spark model:No

€54.60/ pieceexcl. VAT

€66.07incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€36.10/ pieceexcl. VAT

€43.68incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€42.89/ pieceexcl. VAT

€51.90incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€237.30/ pieceexcl. VAT

€287.13incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€22.21/ pieceexcl. VAT

€26.87incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€27.59/ pieceexcl. VAT

€33.38incl. VAT

5 In stock - Estimated delivery date 10/11/2026

€73.10/ pieceexcl. VAT

€88.45incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Combination pliers - 187A.18CPE - Combination plier 18mm

  • Eriks:13501785
  • Manufacturer:187A.18CPE
  • Length:185 mm
  • Weight:225 g

€20.55/ pieceexcl. VAT

€24.87incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Pliers - 185A.20.CPE - Pliers with long half-round jaws CPE

  • Eriks:13380789
  • Manufacturer:185A.20CPE
  • Length:200 mm
  • Weight:192 g

€30.60/ pieceexcl. VAT

€37.03incl. VAT

8 In stock - Estimated delivery date 10/11/2026

€22.09/ pieceexcl. VAT

€26.73incl. VAT

10 In stock - Estimated delivery date 10/11/2026