FORMAT

FORMAT Comb. pliers DIN5244 VDE 200mm

  • ERIKS:23072304
  • Manufacturer:4317784135740
Image 1
VDE universal pliers

Design: DIN ISO 5746. Made of special tool steel, hardened and tempered in oil. Chrome-plated head , jaws with grip zones for flat and round materials, inductively hardened blades (60 HRC), insulated up to 1000 V, conforms to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Optimised gripping zone for flat material.

Save to list

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm
Low spark model
No
Isolation protection 1000 V
No
Grip design
2-components
VDE tested
Yes