FACOM

FACOM Pliers - 185A.20.CPE - Pliers with long half-round jaws CPE

  • ERIKS:13380789
  • Manufacturer:3662424087325
Image 1
185A-195A.CPE - LONG HALF-ROUND NOSE PLIERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500
-Narrow, finely serrated tips with oval pipe-grip and side cutting edges.
-Cutting edges for copper and hard steel wire to a maximum specification of 1.6mm 160 kg/mm².
*185A: straight nose.
*195A: 40° angled nose.
-High durability Carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready point (Tether point adds 10mm to nominal lenght)
-Chrome finish for corrosion resistance
Save to list

€30.60/ pieceexcl. VAT

€37.03incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
185A-195A.CPE
Length
200 mm
Weight
192 g