FACOM

FACOM Pliers - 580.6 - Multi-Purpose Angle Nose Lock-Grip Plier 150mm

  • ERIKS:23449178
  • Manufacturer:3148517716148
Image 1
580 - MULTI-PURPOSE ANGLE-NOSE LOCK-GRIP PLIERS
-Suitable for industrial and automotive production and maintenance applications.
-Automatically adjusts the jaws to the component, regardless of size and with the same pressure.
-Forged in Chrome Molybdenum steel: with treated jaws for longer working life.
-Non-slip chequered handle.
-One-hand unlocking by internal opening lever.
-Finish: chromed, burnished mechanism (patented).
Save to list

€36.10/ pieceexcl. VAT

€43.68incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
580
Length
150 mm