FORMAT

FORMAT Pointed pliers dip insulated 200mm

  • ERIKS:23072656
  • Manufacturer:4317784345392
Image 1
Image 2
Image 1
Image 2
Pointed pliers, polished head, flat, round straight jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Application: For gripping, bending and cutting work in precision mechanics.

Made of special tool steel, handles plastic coated.

Save to list

€15.86/ pieceexcl. VAT

€19.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm
Shape
Long nose
Insulated
Yes