FORMAT

FORMAT Lg.nose pliers DIN/ ISO5745 VDE round 160mm

  • ERIKS:23071970
  • Manufacturer:4317784210591
Image 1
Image 2
Image 1
Image 2
VDE long-nose pliers

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, long, round jaws, handles with multi-component plastic covers, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Made of special tool steel, grip areas finely grooved.

Save to list

€22.93/ pieceexcl. VAT

€27.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Isolation protection 1000 V
Yes
Grip design
2-components
VDE tested
Yes