FACOM

FACOM Pliers - 185.20AVSE - Pliers with long half-round jaws, insulated 1000V,

  • ERIKS:23445111
  • Manufacturer:3148511422519
Image 1
VSE SERIES 1,000 VOLT INSULATED LONG SEMI-ROUND NOSE PLIERS
-STANDARDS: NF ISO 5745, NF EN 60900, ISO 5745, EN 60900, DIN ISO 5745, DIN EN 60900, ASME B107.500
-Models with wire cutter.
-Insulation with "safety" colour coding.
-Finish: burnished head.
*185: straight nose.
*195: angled nose.
Save to list

€73.10/ pieceexcl. VAT

€88.45incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
185.20AVSE
Length
200 mm
Weight
250 g