

€60.55/ pieceexcl. VAT
€73.27incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 138A |
Length | 165 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Aluminum Alloy |
Weight | 310 g |
Model | Metric |