FACOM

Pliers with long half-round jaws CPE type no. 185(A).20CPE

185A-195A.CPE - LONG HALF-ROUND NOSE PLIERS
-STANDARDS: NF ISO 5745, ISO 5745, DIN ISO 5745, ASME B107.500
-Narrow, finely serrated tips with oval pipe-grip and side cutting edges.
-Cutting edges for copper and hard steel wire to a maximum specification of 1.6mm 160 kg/mm².
*185A: straight nose.
*195A: 40° angled nose.
-High durability Carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready point (Tether point adds 10mm to nominal lenght)
-Chrome finish for corrosion resistance
Image 1
  • 2
2 of Pliers with long half-round jaws CPE type no. 185(A).20CPE
ProductLength [mm]Weight [g]AvailablePriceexcl. VAT