FORMAT

FORMAT Wide-mouthed gripping pliers 178mm

  • ERIKS:23072055
  • Manufacturer:4317784202183
Image 1
Wide-mouthed gripping pliers

Design: Pliers body made of chromium-vanadium steel, gloss nickel-plated. With wide, flat jaws. The setting of the jaw span and the clamping pressure occurs by means of setting screw, with quick release lever. Application: Ideal for sheet metal working. For the bending, shaping, gluing or flanging of items.

Save to list

€25.55/ pieceexcl. VAT

€30.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
178 mm
Max. cheeks opening
30 mm