FACOM

FACOM Pliers - 513.10 - Grip plier, short jaws, one setting 235mm

  • ERIKS:23445808
  • Manufacturer:3148511817360
Image 1
513 - STANDARD CURVED JAW LOCK-GRIP PLIERS
-STANDARDS: ASME B107.500
-Slim jaws.
-Hand-screw adjustment.
-Finish: black cataphoretic finish.
Save to list

€27.59/ pieceexcl. VAT

€33.38incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
513
Length
235 mm