FACOM

FACOM Pliers - 513.7 - Grip plier, short jaws, one setting 190mm

  • ERIKS:23445807
  • Manufacturer:3148511817315
Image 1
513 - STANDARD CURVED JAW LOCK-GRIP PLIERS
-STANDARDS: ASME B107.500
-Slim jaws.
-Hand-screw adjustment.
-Finish: black cataphoretic finish.
Save to list

€22.21/ pieceexcl. VAT

€26.87incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
513
Length
190 mm
Alternatives
Product Image

FORMAT Gripping pliers 180mm

  • Eriks:23072040
  • Manufacturer:4317784120579

€16.44/ pieceexcl. VAT

€19.89incl. VAT

Estimated delivery date - 16/11/2026