FORMAT

FORMAT Pointed pliers VDE curved 200mm

  • ERIKS:23073673
  • Manufacturer:4317784120357
Image 1
VDE pointed pliers, polished head, flat, round angled jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round jaws angled 40°, serrated grip zones, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For gripping, bending and cutting work under voltages up to 1000 Volt in precision mechanics.



Made of special tool steel. Jaws Jaws with three grooves as well as a burner hole for gripping and holding.

Save to list

€31.25/ pieceexcl. VAT

€37.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm
Shape
Bent nose
Grip design
2-components
VDE tested
Yes