FORMAT

FORMAT Radio pliers DIN5236A VDEstraight 160mm

  • ERIKS:23073671
  • Manufacturer:4317784120340
Image 1
Image 2
Image 1
Image 2
VDE radio pliers

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.Application: For gripping and cutting work with voltages up to 1000 Volt in precision mechanics.

Made of special tool steel.

Save to list

€25.85/ pieceexcl. VAT

€31.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Shape
Long nose
Grip design
2-components
VDE tested
Yes